![cthc25gnf290a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303159277.jpg?preset=medium)
EATON C25GNF290A 2 Pole 110-120V 90Amp 3 Phase Eaton Standard Definite Purpose Contactor
Description
Eaton offers a comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open | Coil Voltage | 110/120 V |
Number of Poles | 2 | Terminal Connection | Box Lug |
Dimensions | 3.97 x 2.63 x 3-3/4 in | Series/Model | F1 |
Amperage Rating | 90 A | Frame Size | 90A, two- and three-pole |
Includes | Metal Mounting Plate | Standards | UL Listed File E1491 (Guide Number NLDX2), CSA, CE Certified, UL Listed, RoHS Compliant |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 782114100165 |
Packages
1 - UNIT - 1 |