EATON C25GNF390A 3 Pole 90Amp 120V Eaton Definite Purpose Contactor
Description
Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open Type | Coil Voltage | 110/120 VAC |
Power Rating | 3.7 kW at 1 Phase, 7.5 kW at 3 Phase | Number of Poles | 3 |
Terminal Connection | Quick Connect | Dimensions | 3.86 in W x 4.41 in D x 5 in H |
Series/Model | C25 | Amperage Rating | 90 A |
Frequency Rating | 50/60 Hz | HP Rating | 15 hp at 1 Phase, 30 hp at 3 Phase |
Temperature Rating | 150 °F Ambient | Standards | UL File Number E1491, CSA File Number LR353, CE, RoHS Compliant |
Application | For Motor and Power Control Equipment | UPC | 782114100172 |
Packages
1 - UNIT - 1 |