![cthc25gnf390b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12552428.jpg?preset=medium)
3P 90Amp 240V Eaton Cutler-Hammer Contactor Definite Purpose
Description
Definite purpose non-reversing contactor and starter. Open with metal mounting plate. Box lugs (Posidrive set screw) and quick connect terminals (side by side).
Specifications
Brand Name | Cutler Hammer | Item Name | Definite Purpose Contactor |
Type | Non-Reversing | Coil Voltage | 208 - 240 VAC at 50/60 Hz |
Number of Poles | 3 | Terminal Connection | Quick, Box Lug |
Amperage Rating | 90 A | Frequency Rating | 50/60 Hz |
Standards | UL Listed File E1491 (Guide Number NLDX2), CSA, CE Certified, RoHS Compliant | Application | Motor and Power Control Equipment |
UPC | 782114100189 |
Packages
1 - UNIT - 1 |