Abbotsford
cthc25dnd330a

EATON C25DND330A 30Amp 120Vt 3 Pole Eaton Definite Purpose Contactor

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:C25DND330A

Description

Motor control contactor with open enclosure with metal mounting plate. Screw or pressure plate and quick connect terminals. Maximum temperature 65°C.

Specifications

Brand Name Eaton Item Name Definite Purpose Contactor
Type Non-Reversing, Open Coil Voltage 110 - 120 VAC at 50/60 Hz
Full Load Current 30 A Inductive/40 A Resistive Number of Poles 3
Terminal Connection Screw/Pressure Plate and Quick Connect (Side-By-Side) Dimensions 3.3500 IN X 2.4000 IN X 2.5000 IN
Amperage Rating 30 A Frequency Rating 50/60 Hz
Frame Size 15-50 A, Two and Three Pole Standards UL Listed, CSA Certified
Application For Motor and Power Control Equipment UPC 782116300587

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok