![cthc25dnd330b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307210017.jpg?preset=medium)
EATON C25DND330B Definite Purpose Contactor Open Type 3 P, 30 A, 11 kW at 1 Phase, 22 kW at 3 Phase
Description
Eaton definite purpose contactor, Quick, 30A,208-240 Vac, 50/60 Hz,Open with metal mounting plate, 15-50A, two- and three-pole, 30A, Contactor, Three-pole, 40A, Screw/pressure plate and quick connect terminals (side-by-side), Non-reversing
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open Type | Coil Voltage | 208/240 VAC |
Power Rating | 11 kW at 1 Phase, 22 kW at 3 Phase | Number of Poles | 3 |
Terminal Connection | Quick Connect | Dimensions | 2.4 in W x 3.35 in D x 3-1/2 in H |
Series/Model | C25 | Amperage Rating | 30 A |
Frequency Rating | 50/60 Hz | HP Rating | 5 hp at 1 Phase, 10 hp at 3 Phase |
Temperature Rating | 150 °F Ambient | Standards | UL File Number E1491, CSA File Number LR353, CE, RoHS Compliant |
Application | For Motor and Power Control Equipment | UPC | 782116300617 |
Packages
1 - UNIT - 1 |