![cthc25dnd330bgl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305308190.jpg?preset=medium)
ETN C25DND330B Definite Purpose Con
Description
Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings. Contactors rated 15–50A are available with DIN rail mount as a factory installed option. Magnet coil: Class B (C25E, F, G, H and K), 130°C. Ambient temperature: 150°F maximum.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open | Coil Voltage | 208 - 240 VAC at 50/60 Hz |
Number of Poles | 3 | Terminal Connection | Quick |
Dimensions | 3.35 x 2.4 x 2-1/2 in | Amperage Rating | 30 A |
Frequency Rating | 50/60 Hz | Includes | Metal Mounting Plate |
Standards | CSA, CE Certified, RoHS Compliant | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 786685627625 |
Packages
1 - UNIT - 1 |