Abbotsford
cthc25dnd330t

EATON C25DND330T 3 Pole 30Amp 24V Eaton Cutler-Hammer Contactor Definite Purpose Coil

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:C25DND330T

Description

Eaton definite purpose contactor, Mounting plate, Quick, Pressure plate quick connect (side-by-side), 24 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, Contactor, Three-pole, E1, Screw, Non-reversing

Specifications

Brand Name Eaton Type Non-Reversing
Coil Voltage 24 V Number of Poles 3
Dimensions 3.3500 IN X 2.4000 IN X 2.3000 IN Standards CSA Certified,UL Listed file E1491 (Guide Number NLDX2),RoHS Compliant,CE Marked
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs UPC 782116300624

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok