![cthc25dnf340b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307210039.jpg?preset=medium)
ETN C25DNF340B Definite Purpose Con
Description
Type C25 contactor feature a compact, efficient design with a low VA coil and straight-through wiring. New contactor housing design effectively limits dust and other contaminants from magnet structure-reduces or eliminates noise. This ampere rated devices is well suited for use in heating/air conditioning, refrigeration, data processing and food service applications.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Non-Reversing, Open | Coil Voltage | 208 - 240 VAC at 50/60 Hz |
Full Load Current | 40 A Inductive/50 A Resistive | Contact Configuration | 1 NC |
Number of Poles | 3 | Terminal Connection | Box Lugs (Posidrive Setscrew) and Quick Connect (Side-By-Side) |
Dimensions | 3.3500 IN X 2.4000 IN X 3.7500 IN | Amperage Rating | 40 A |
Frequency Rating | 50/60 Hz | Frame Size | 15-50 A, Two and Three Pole |
Standards | UL Listed, CSA Certified | Application | For Motor and Power Control Equipment |
UPC | 782116300686 |
Packages
1 - UNIT - 1 |