EATON C25DNF340T 3 Pole 40Amp 24VAC 10HP Eaton Contactor Definite Purpose
Description
Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings. Contactors rated 15–50A are available with DIN rail mount as a factory installed option. Magnet coil: Class B (C25E, F, G, H and K), 130°C. Ambient temperature: 150°F maximum.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open Type | Coil Voltage | 24 VAC |
Power Rating | 5.5 kW at 1 Phase, 7.5 kW at 3 Phase | Number of Poles | 3 |
Terminal Connection | Quick Connect | Dimensions | 2.4 in W x 3.35 in D x 3-1/2 in H |
Series/Model | C25 | Amperage Rating | 40 A |
Frequency Rating | 50/60 Hz | HP Rating | 7.5 hp at 1 Phase, 10 hp at 3 Phase |
Temperature Rating | 150 °F Ambient | Standards | UL File Number E1491, CSA File Number LR353, CE, RoHS Compliant |
Application | For Motor and Power Control Equipment | UPC | 782116300709 |
Packages
1 - UNIT - 1 |