EATON C25DNJ350A 3 Pole 110-120V 50Amp Contactor Definite Purpose
Description
Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open | Coil Voltage | 110 V at 50 Hz, 120 V at 60 Hz |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 4 x 2.6 x 3.8 in | Voltage Rating | 0 - 600 V, 110 - 120 V |
Amperage Rating | 300 A, 50 A | Frame Size | 15 - 50 A, Two and Three-Pole |
Standards | UL Listed File E1491 (Guide No. NLDX2), CSA Certified, RoHS Compliant, CE Marked | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 782116300723 |
Packages
1 - UNIT - 1 |