EATON C25DNJ350B 3 Pole 208-240V 50Amp Eaton Contactor Definite Purpose
Description
Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open | Coil Voltage | 208 - 240 VAC at 50/60 Hz |
Number of Poles | 3 | Terminal Connection | Quick, Box Lug |
Dimensions | 3.35 x 2.4 x 3-3/4 in | Amperage Rating | 15 - 50 A |
Frequency Rating | 50/60 Hz | Frame Size | 15-50A, two- and three-pole |
Includes | Metal Mounting Plate | Standards | UL Listed File E1491 (Guide Number NLDX2), CSA, CE Certified, RoHS Compliant |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 782116300730 |
Packages
1 - UNIT - 1 |