EATON C25END425A 25Amp 120VAC 4-Pole Cutler-Hammer Definite Purpose Contactor
Description
Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings. Contactors rated 15–50A are available with DIN rail mount as a factory installed option. Magnet coil: Class B (C25E, F, G, H and K), 130°C. Ambient temperature: 150°F maximum.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Non-Reversing | Coil Voltage | 110 - 120 VAC at 50/60 Hz |
Full Load Current | 25 A Inductive/35 A Resistive | Power Rating | 7.5 kW at 3 Phase |
Number of Poles | 4 | Terminal Connection | Screw/Pressure Plate and Quick Connect (Side-By-Side) |
Dimensions | 2.68 in W x 3.38 in D x 3-3/4 in H | Voltage Rating | 460 V |
Amperage Rating | 25 A | Frequency Rating | 50/60 Hz |
HP Rating | 10 hp at 3 Phase | Frame Size | 25-40A, Four Pole |
Standards | CSA Certified, UL Listed, RoHS Compliant | Application | For Electrical Assemblies, Panels and EOEMs |
UPC | 782113542324 |
Packages
1 - UNIT - 1 |