EATON C25END430A 30Amp 110-120VAC 50/60Hz 4-Pole Cutler-Hammer Definite Purpose Contactor
Description
Type C25 contactor feature a compact, efficient design with a low VA coil and straight-through wiring. New contactor housing design effectively limits dust and other contaminants from magnet structure-reduces or eliminates noise. This ampere rated devices is well suited for use in heating/air conditioning, refrigeration, data processing and food service applications.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Non-Reversing, Open | Coil Voltage | 110 - 120 VAC at 50/60 Hz |
Full Load Current | 30 A Inductive/40 A Resistive | Number of Poles | 4 |
Terminal Connection | Screw/Pressure Plate and Quick Connect (Side-By-Side) | Dimensions | 3.3800 IN X 2.6800 IN X 3.7500 IN |
Voltage Rating | 110 - 120 V | Amperage Rating | 30 A |
Frequency Rating | 50/60 Hz | Frame Size | 25-40 A, Four Pole |
Standards | UL Listed, CSA Certified | Application | For Motor and Power Control Equipment |
UPC | 782113542331 |
Packages
1 - UNIT - 1 |