![cthc25end430t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323554038.jpg?preset=medium)
EATON C25END430T 30Amp 24 VAC 50/60 Hz 4-Pole Cutler-Hammer Definite Purpose Contactor
Description
Type C25 contactor feature a compact, efficient design with a low VA coil and straight-through wiring. New contactor housing design effectively limits dust and other contaminants from magnet structure-reduces or eliminates noise. This ampere rated devices is well suited for use in heating/air conditioning, refrigeration, data processing and food service applications.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open | Coil Voltage | 24 V |
Number of Poles | 4 | Dimensions | 85.852 x 68.072 x 95.25 mm |
Voltage Rating | 24 VAC | Amperage Rating | 30 A |
Standards | CSA Certified, UL Recognized | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 782113554099 |
Packages
1 - UNIT - 1 |