EATON C25ENF440B 40Amp 208-240VAC 50/60 Hz 4-Pole Cutler-Hammer Definite Purpose Contactor
Description
Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open | Coil Voltage | 240 V |
Number of Poles | 4 | Terminal Connection | Quick Connect, Screw |
Dimensions | 85.852 x 68.072 x 95.25 mm | Voltage Rating | 0 - 600 VAC |
Amperage Rating | 40 A, 200 A at 400 VAC | Frequency Rating | 50/60 Hz |
Standards | UL Listed, CSA Certified | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 782113536606 |
Packages
1 - UNIT - 1 |