EATON C25ENF440T 40Amp 24VAC 50/60Hz 4-Pole Cutler-Hammer Definite Purpose Contactor
Description
Type C25 contactor feature a compact, efficient design with a low VA coil and straight-through wiring. New contactor housing design effectively limits dust and other contaminants from magnet structure-reduces or eliminates noise. This ampere rated devices is well suited for use in heating/air conditioning, refrigeration, data processing and food service applications.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open | Coil Voltage | 24 VAC |
Number of Poles | 4 | Terminal Connection | Quick, Box Lug |
Dimensions | 3.38 x 2.68 x 3-3/4 in | Amperage Rating | 40 A |
HP Rating | 20 hp | Includes | Metal Mounting Plate |
Standards | CSA Certified, UL Listed, RoHS Compliant | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782113536613 |
Packages
1 - UNIT - 1 |