![cthc25fnf260a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323553993.jpg?preset=medium)
EATON C25FNF260A 2 Pole 60Amp 120VAC 5HP Definite Purpose Contactors
Description
Type C25 contactor feature a compact, efficient design with a low VA coil and straight-through wiring. New contactor housing design effectively limits dust and other contaminants from magnet structure-reduces or eliminates noise. This ampere rated devices is well suited for use in heating/air conditioning, refrigeration, data processing and food service applications.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open | Coil Voltage | 110/120 V |
Number of Poles | 2 | Terminal Connection | Quick Connect |
Dimensions | 10.0838 cm x 66.802 mm x 95.25 mm | Voltage Rating | 110 - 120 VAC |
Amperage Rating | 60 A | Standards | UL Recognized, CSA Certified |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 782113476100 |
Packages
1 - UNIT - 1 |