EATON C25FNF360B 3 Pole 208-240VAC 60Amp 50/60Hz Eaton Definite Purpose Contactor
Description
Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open | Coil Voltage | 208/240 VAC |
Number of Poles | 3 | Terminal Connection | Quick Screw, Box Lug |
Dimensions | 3.97 x 2.63 x 3-3/4 in | Amperage Rating | 360 A |
Includes | Metal Mounting Plate | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 782113476148 |
Packages
1 - UNIT - 1 |