EATON C25KNE3200A 3 Pole 110-120V 200Amp Eaton Definite Purpose Contactor
Description
Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Open | Coil Voltage | 110/120 V |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Terminal Connection | Quick | Dimensions | 7-1/4 x 7.05 x 9.11 in |
Amperage Rating | 200/300 A | Includes | Metal Mounting Plate |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782114183939 |
Packages
1 - UNIT - 1 |