EATON 1-005062 CONT MINI 15A 4P 120VACCOIL
Description
Contactor with auxiliary contacts.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Miniature | Coil Voltage | 110 VAC at 50 Hz, 120 VAC at 60 Hz |
Power Rating | 4 kW | Contact Configuration | 1 NO |
Number of Poles | 4 | Terminal Connection | Screw |
Dimensions | 3.267 x 1.771 x 2.283 in | Voltage Rating | 690 VAC |
Amperage Rating | 15 A | Frequency Rating | 50/60 Hz |
UPC | 621037202306 |
Packages
1 - UNIT - 1 |