EATON 1-005084 15Hp 600V 480VAC 3 Pole Eaton Contactor
Description
Contactor with 3 pole and 1 NO auxiliary contact.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Motor control renewal parts/accessories | Coil Voltage | 415 - 480 VAC at 50/60 Hz |
Contact Configuration | 1 NO | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 5.433 x 1.771 x 3.346 in |
Voltage Rating | 600 V | Amperage Rating | 170 A |
Frequency Rating | 50/60 Hz | HP Rating | 15 hp |
Standards | Not Applicable | Application | Unknown - Unknown: Undefined |
UPC | 621037202436 |
Packages
1 - UNIT - 1 |