EATON 1-005085 15Hp 600V 600VAC 3 Pole 25Amp Eaton Contactor
Description
Contactor with 3 pole and 1 NO auxiliary contact.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Motor control renewal parts/accessories | Contact Configuration | 1 NO |
Number of Poles | 3 | Terminal Connection | Screw |
Dimensions | 5.433 x 1.771 x 3.346 in | Voltage Rating | 600 VAC |
Amperage Rating | 170 A | HP Rating | 15 hp |
Standards | Not Applicable | Application | Unknown - Unknown: Undefined |
UPC | 621037202443 |
Packages
1 - UNIT - 1 |