![cthdpdilm2510480](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307209304.jpg?preset=medium)
EATON 1-005092 20Hp 600V 480VAC 3 Pole 25Amp Eaton Contactor
Description
Contactors.
Specifications
Brand Name | Eaton | Item Name | Definite Purpose Contactor |
Type | Motor control renewal parts/accessories | Contact Configuration | 1 NO |
Contact Rating | 25 A | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 5.433 x 1.771 x 3.346 in |
Voltage Rating | 230 VAC | Amperage Rating | 170 A |
Standards | Not Applicable | Application | Unknown - Unknown: Undefined |
UPC | 621037202511 |
Packages
1 - UNIT - 1 |