![abbdp40c2p2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142993754.jpg?preset=medium)
ABB DP40C2P-2 40Amp 208/240VAC 2-Pole Type DP Definite Purpose Contactor
Description
Type DP contactors provide high performance with flexibility and reliability, designed to match numerous applications including:• Motors• Power supplies• Food service equipment• Compressors• Business machines• Resistive heating• Air conditioning• Refrigeration equipment• Welding
Specifications
Brand Name | ABB | Item Name | Definite Purpose Contactor |
Type | Non-Reversing | Coil Voltage | 208/240 VAC |
Full Load Current | 40 A | Phase | 1 |
Contact Configuration | 2 NO Main | Number of Poles | 2 |
Terminal Connection | Lug | Dimensions | 2 in W x 2.61 in D x 3.3 in H |
Series/Model | DP | Amperage Rating | 160 A at 480 VAC, 120 A at 600 VAC Locked Rotor |
Frequency Rating | 50/60 Hz | HP Rating | 2 hp at 110/120 VAC, 3 hp 220/240 VAC |
Temperature Rating | -40 to 65 °C | Standards | UL Listed, CSA Certified |
Application | For HVAC and Refrigeration Equipment Operation and Control | UPC | 662019755564 |
Packages
1 - UNIT - 1 |