![abbdp75c3p2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11707987.jpg?preset=medium)
ABB DP75C3P-2 75Amp 208/240VAC 3-Pole Type DP Non-Reversing Definite Purpose Contactor
Description
Type DP contactors provide high performance with flexibility and reliability, designed to match numerous applications including:• Motors• Power supplies• Food service equipment• Compressors• Business machines• Resistive heating• Air conditioning• Refrigeration equipment• Welding
Specifications
Brand Name | ABB | Item Name | Definite Purpose Contactor |
Type | Non-Reversing | Coil Voltage | 208 - 240 VAC |
Phase | 3 | Contact Configuration | 3 NO |
Number of Poles | 3 | Dimensions | 88 mm W x 132.1 mm H x 130 mm D |
Voltage Rating | 600 VAC | Amperage Rating | 75 A |
Frequency Rating | 50/60 Hz | HP Rating | 40 hp |
Temperature Rating | -40 to 65 °C | Standards | CSA Certified, IEC 60947-4-1, UL 508 Listed |
Application | For HVAC Applications | UPC | 804325557030 |
Packages
1 - UNIT - 1 |