![abbdp20c2p1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305366228.jpg?preset=medium)
ABB DP20C2P-1 20Amp 120VAC 2-Pole Type DP Non-Reversing Definite Purpose Contactor
Description
Type DP contactors provide high performance with flexibility and reliability, designed to match numerous applications including:• Motors• Power supplies• Food service equipment• Compressors• Business machines• Resistive heating• Air conditioning• Refrigeration equipment• Welding
Specifications
Brand Name | ABB | Item Name | Definite Purpose Contactor |
Type | Non-Reversing | Coil Voltage | 120 VAC |
Number of Poles | 2 | Amperage Rating | 20 A |
UPC | 888614035065 |
Packages
1 - UNIT - 1 |