![abbps4fcx13](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/154177293.jpg?preset=medium)
ABB PS-4FCX13 200Amp 100-250V 3-Pole Type 1 System proS Enclosed Contactor
Description
Amp Rated, 3 Pole Enclosed Contactors, General Purpose Current 200, Contactor Size AF140, Enclosure Type 1, Coil Voltage 100-250V/50Hz.
Specifications
Brand Name | ABB | Item Name | Enclosed Contactor |
Type | General Purpose | Coil Voltage | 100 - 250 VAC at 50 Hz |
Number of Poles | 3 | Series/Model | AF140 |
Amperage Rating | 200 A | Frequency Rating | 50 Hz |
UPC | 888614579842 |
Packages
1 - UNIT - 1 |