ABB PS-3FCX13 105Amp 100-250V 3-Pole Type 1 System proS Enclosed Contactor
Description
Amp Rated, 3 Pole Enclosed Contactors, General Purpose Current 105, Contactor Size AF80, Enclosure Type 1, Coil Voltage 100-250V/50Hz.
Specifications
Brand Name | ABB | Item Name | Enclosed Contactor |
Type | General Purpose | Coil Voltage | 100 - 250 VAC at 50 Hz |
Number of Poles | 3 | Series/Model | AF80 |
Amperage Rating | 105 A | Frequency Rating | 50 Hz |
UPC | 888614579897 |
Packages
1 - UNIT - 1 |