ABB CR353AB3AA1 25Amp 120V 3 Pole GE Controls Contactor Definite Purpose
Description
Contactors, Definite Purpose, Non-reversing, Amp Rating: Full Load 25, Locked Rotor 125 @ 480 Vac, Maximum Voltage: 600 Vac, Coil Voltage: 110/120 Vac @ 50/60 Hz, Enclosure Type: Open, Dimensions: 2.42 Inch W X 3.30 Inch D X 3.75 Inch H, Features: Universal Mounting Plate
Specifications
Brand Name | GE | Item Name | Definite Purpose Contactor |
Type | Non-Reversing | Coil Voltage | 110/120 VAC |
Full Load Current | 25 A | Number of Poles | 3 |
Dimensions | 2.42 in W x 3.3 in D x 3.75 in H | Voltage Rating | 600 VAC |
Frequency Rating | 50/60 Hz | UPC | 783166402146 |
Packages
1 - UNIT - 1 |