Abbotsford
gec353ac4af1

ABB 353AC4AF1 CONT DP 4P 30A 277V

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:353AC4AF1

Description

Definite Purpose Contactor; Type Full Voltage; Number of Poles 4; Power Rating/Voltage 240/480/600 VAC at 50/60 Hz 3-Phase; Current Rating 30 Ampere; Inductive Ampere 30 Ampere; Resistive Ampere 40 Ampere; Coil Voltage 277 VAC at 60 Hz; Enclosure Open; Approval UL, CSA, CE; Mounting Type DIN Rail; Includes Lug Terminal Box, Power Poles, Control Power Accessory Screw and Coils.

Specifications

Brand Name GE Item Name Definite Purpose Contactor
Number of Poles 4 Voltage Rating 277 V
Amperage Rating 30 A UPC 783166001202

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok