ABB 353AC4AH1 30Amp 24V 4 Pole GE Controls Contactor Definite Purpose
Description
Definite purpose controls full voltage contactor. Standard CR353 contactors in the 50-120FLA ratings are supplied with box lug terminals. Power poles in the 50-90FLA size are supplied with two 1/4 inch quick connect terminals. Contactors in the 120-150FLA size include control power accessory screws on L1 and L2. Coils are provided with screw connections with a single 1/4 inch quick connect terminal on the 50 and 60 amp size and two 1/4 inch quick connect terminals on the 75 and 90 A size.
Packages
1 - UNIT - 1 |