ABB CR353AC3AA1 30Amp 120V 3 Pole GE Controls Contactor Definite Purpose
Description
Standard definite purpose contactor, 110/120 VAC coil, 30 A max load, 3 poles.
Specifications
Brand Name | GE | Item Name | Definite Purpose Contactor |
Coil Voltage | 110/120 VAC | Full Load Current | 30 A |
Number of Poles | 3 | Series/Model | CR353 Series |
Voltage Rating | 120 V | UPC | 783166402948 |
Packages
1 - UNIT - 1 |