![gec353eh3ba1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405511.jpg?preset=medium)
ABB 353EH3BA1 3 Pole 90Amp 120V GE Contactor Definite Purpose
Description
Definite purpose controls full voltage contactor. Standard CR353 contactors in the 50-120FLA ratings are supplied with box lug terminals. Power poles in the 50-90FLA size are supplied with two 1/4 inch quick connect terminals. Contactors in the 120-150FLA size include control power accessory screws on L1 and L2. Coils are provided with screw connections with a single 1/4 inch quick connect terminal on the 50 and 60 amp size and two 1/4 inch quick connect terminals on the 75 and 90 A size.
Specifications
Brand Name | GE | Item Name | Definite Purpose Contactor |
Type | Full Voltage | Coil Voltage | 110 - 120 VAC |
Phase | 3 | Number of Poles | 3 |
Terminal Connection | Box Lug | Dimensions | 4.28 in D x 5 in H |
Series/Model | CR353 | Voltage Rating | 600 V |
Amperage Rating | 90 A | Frequency Rating | 50/60 Hz |
For Use With | CR353 Series Motor Control Systems | Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 |