Abbotsford
gec453ca2baa

ABB 453CA2BAA 20Amp 2 Pole 208/240V GE Controls Definite Purpose Contactor

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:CR453CA2BAA

Description

Definite purpose controls full voltage contactor. CR453C contactors feature hex screws with 2 Phillips/slotted heads on the 20-35FLA devices and box lugs on 40FLA forms. Each pole is supplied with four 1/4 inch quick connect terminals. Coils are provided with two 1/4 inch quick connect terminals. Outstanding performance meets all pertinent standards: UL Component Recognized, CSA, CE and ARI 780-insuring long service life and suitability in the application. All ratings meet 6x, 5x, 4x locked rotor amp rating at 240, 4 80 and 600V respectively. Tested for endurance per ARI 780, all contactors meet or exceed for 500000 mechanical and 200000 electrical operations.

Specifications

Brand Name GE Item Name Definite Purpose Contactor
Type Full Voltage Coil Voltage 208 - 240 VAC
Phase 1 Number of Poles 2
Voltage Rating 600 V Amperage Rating 30 A
Frequency Rating 50/60 Hz For Use With CR453 Series Motor Control Systems

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok