ABB 453CB2AAA 25Amp 2Pole 120V GE Contactor Definite Purpose
Description
Definite purpose controls full voltage contactor. CR453C contactors feature hex screws with 2 Phillips/slotted heads on the 20-35FLA devices and box lugs on 40FLA forms. Each pole is supplied with four 1/4 inch quick connect terminals. Coils are provided with two 1/4 inch quick connect terminals. Outstanding performance meets all pertinent standards: UL Component Recognized, CSA, CE and ARI 780-insuring long service life and suitability in the application. All ratings meet 6x, 5x, 4x locked rotor amp rating at 240, 4 80 and 600V respectively. Tested for endurance per ARI 780, all contactors meet or exceed for 500000 mechanical and 200000 electrical operations.
Packages
1 - UNIT - 1 |