ABB 453AB2HAA 25Amp 2Pole 24V GE Contactor Definite Purpose
Description
Definite Purpose Controls Full Voltage Contactor. Inductive Amps 25A. 2-Poles, 24V.
Specifications
Brand Name | GE | Item Name | Definite Purpose Contactor |
Type | Full Voltage | Coil Voltage | 24 V |
Phase | 1 | Number of Poles | 2 |
Voltage Rating | 600 V | Amperage Rating | 35 A |
Frequency Rating | 50/60 Hz | For Use With | CR453 Series Motor Control Systems |
Packages
1 - UNIT - 1 |