ABB 453AB3HAA 25Amp 3Pole 24V GE Contactor Standard
Description
3-Pole 24 V 25 A Non-reversing full voltage definite purpose contactor.
Specifications
Brand Name | GE | Item Name | Definite Purpose Contactor |
Coil Voltage | 24 VDC | Number of Poles | 3 |
Dimensions | 4-1/4 in L x 2-1/2 in W x 3-1/2 in H | Amperage Rating | 25 A |
UPC | 783166612163 |
Packages
1 - UNIT - 1 |