ABB 453AC3BAA 30Amp 3 Pole 208/240V GE Controls Standard Contactor
Description
GE's full complement of definite purpose contactors (20 A-150 A) are utilized in a variety of industrial electric equipment. These include air conditioning, heating, refrigeration, food processing, agricultural plus numerous other applications. The new feature rich 25-40 A 3 pole had been reduced 20% in size but retains 100% of the performance you have come to expect from GE.
Specifications
Brand Name | GE | Item Name | Definite Purpose Contactor |
Coil Voltage | 208 - 240 VAC | Number of Poles | 3 |
Dimensions | 4-1/4 in L x 2-1/2 in W x 3-1/2 in H | Amperage Rating | 30 A |
UPC | 783166613054 |
Packages
1 - UNIT - 1 |