ABB 453AD3ABB 40Amp 3Pole 110-120V GE Contactor Definite Purpose
Description
GE Definite purpose contactor, 110/120 VAC Coil, 40 A maximum load, 3 Pole, 50/60 Hz, open.
Specifications
Brand Name | GE | Item Name | Definite Purpose Contactor |
Type | Open Type | Coil Voltage | 110/120 VAC |
Number of Poles | 3 | Amperage Rating | 40 A |
Frequency Rating | 50/60 Hz | UPC | 783166614228 |
Packages
1 - UNIT - 1 |