ABB CL08A300MJ CONT 3P 80A AC3 110V50120V60
Description
GE Industrial CL08A300MJ 3-pole, 110 A contactor with an a 110V50Hz/120V60Hz AC coil - Rated for 25 H.P at 230 V, 50 HP at 460 V 3 Phase and has screw terminals.
Specifications
Brand Name | GE | Item Name | Contactor |
Coil Voltage | 110/120 VAC | Power Rating | 22 kW at 220/230 V, 37 kW at 380/400 V, 45 kW at 415/440 V, 45 kW at 500 V |
Phase | 3 | Number of Poles | 3 |
Frequency Rating | 50/60 Hz | HP Rating | 30 hp at 220/230 V, 50 hp at 380/400 V, 60 hp at 415/440 V, 60 hp at 500 V |
UPC | 017018042878 |
Packages
1 - UNIT - 1 |