![fur42cf35aj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380668964.jpg?preset=medium)
40A 24V, 3-Pole Siemens Furnas Definite Purpose Contactor
Description
Class 42 Definite purpose contactor. Compact size. Interchangeable mounting on durable metal back plate. Optional din rail mounting. Weld-resistant silver cadmium oxide contacts. Reinforced thermoset polyester housing. Quiet operation thanks to cushioned.
Specifications
Brand Name | Siemens | Item Name | Definite Purpose Contactor |
Type | Open Type | Coil Voltage | 24 VAC |
Full Load Current | 50 A Resistive, 40 A Inductive | Number of Poles | 3 |
Terminal Connection | Lugs with Quick Connect | Voltage Rating | 600 VAC |
HP Rating | 15 hp | Frame Size | C |
Standards | Class 42 | UPC | 783087144934 |
Packages
1 - UNIT - 1 |