50A 120V, 2-Pole Siemens Furnas Definite Purpose Contactor
Description
Class 42 Definite purpose contactor. Compact size. Interchangeable mounting on durable metal back plate. Optional din rail mounting. Weld-resistant silver cadmium oxide contacts. Reinforced thermoset polyester housing. Quiet operation thanks to cushioned.
Specifications
Brand Name | Siemens | Item Name | Definite Purpose Contactor |
Coil Voltage | 120 VAC | Full Load Current | 63 A Resistive, 50 A Inductive |
Phase | 1 | Number of Poles | 2 |
Dimensions | 4.06 in W x 7.88 in D x 3.06 in H | Voltage Rating | 600 VAC |
Frequency Rating | 60 Hz | HP Rating | 3 hp at 120 V, 10 hp at 240 V |
Standards | UL Listed, CSA Certified | UPC | 783087151833 |
Packages
1 - UNIT - 1 |