Abbotsford
sie3rf23301aa02

SIEMENS 3RF23301AA02 Sirius Solid-State Contactor Zero Switching 1 P, 30 A,

Price $217.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RF23301AA02
Documents Documents

Description

Semiconductor solid state contractor. Zero point switching. IP20 protection class. Screw and snap on mounting onto 35 mm standard mounting rail. Screw type terminals.

Specifications

Brand Name Siemens Sub Brand Sirius
Frequency Rating 50/60 Hz UPC 754554861753

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok