SIEMENS 3RT2018-1AK61 CONTACTOR S00 16A 120VAC 1NO SCRW
Description
Contactor AC 3RT2018-1ak61-3RT2018-1ak61 120v
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Contactor | Type | 3RT2 contactor |
Coil Voltage | 120 V | Power Rating | 7.354 kW |
Phase | 3 | Contact Configuration | 1 NO |
Contact Rating | A600 / Q600 | Terminal Connection | Screw |
Mounting Type | Screw and Snap-On | Amperage Rating | 16 A |
Frame Size | S00 | Temperature Rating | 25 - 60 °C |
Standards | RoHS Compliant | Application | For Switching Motors |
UPC | 662643912661 |
Packages
1 - UNIT - 1 |