Abbotsford
sie3rt20381ak60

SIEMENS 3RT20381AK60 Sirius Power Contactor 3 P, 90 A, 45 kW

Price $1,239.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RT20381AK60
Documents Documents

Description

Contactor, AC-3, 37 kW / 400 V, 1 NO + 1 NC, 110 V AC, 50 Hz / 120 V, 60 Hz, 3-pole, Size S2, screw terminal Power contactor SIRIUS 3RT2 for switching motors. The 3RT2 contactors are part of the modular SIRIUS system with its optimally coordinated products. They offer convincing performance from a compact design with high contact reliability. They can be combined with a variety of other components in the load feeder. Many of the device combinations have been factory tested. The contactors offer the best connection to the automation level for every application (parallel, via ASi or IO-Link): Integrated auxiliary switches reduce the complexity of your design. The front-panel terminals simplify the wiring. The 3RT2 contactors are climate-resistant, approved for worldwide use (e.g. IEC and UL/CSA) and are IE3/IE4-ready. They are available in various sizes and in a wide performance range with AC and DC operation. In addition to screw terminals, all the devices are also available with spring-type terminals for fast, maintenance-free and vibration-proof connection. The comprehensive range of accessories, such as auxiliary switches, auxiliary releases etc. is standardized for all sizes. The available link modules, function modules and the SIRIUS 3RV29 infeed system considerably reduce the wiring expense. The 3RT2 power contactors replace the well-proven 3RT1 series (up to 55 kW). Simple, efficient and always up to date - SIRIUS modular system.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Power Contactor Full Load Current 65 A
Power Rating 45 kW Phase 3
Contact Configuration 1 NO, 1 NC Number of Poles 3
Terminal Connection Screw Dimensions 55 mm W x 130 mm D x 114 mm H
Mounting Type Screw and Snap-On, DIN Rail Series/Model 3RT
Voltage Rating 690 V Amperage Rating 90 A
Frequency Rating 50/60 Hz HP Rating 5 hp at 110/120 V, 15 hp at 230 V, 20 hp at 200/208 V, 25 hp at 220/230 V, 50 hp at 460/480 V, 60 hp at 575/600 V
Conductor Size (2) 18 AWG, (1) 18 AWG Stranded Frame Size S2
Degree of Protection IP20 Temperature Rating -25 to 60 °C
Environmental Conditions -55 to 80 °C Standards UL Listed, CSA Certified, IEC 60947-5-1
UPC 887621917999

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok