![cthce15gns3ab](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/302994327.jpg?preset=medium)
3-Pole Eaton Cutler-Hammer Contactor
Description
Contactor non-reversing 3 pole.
Specifications
Brand Name | Eaton | Item Name | IEC Contactor |
Type | Contactor | Coil Voltage | 110 - 120 VAC |
Contact Configuration | 1 NO | Number of Poles | 3 |
Dimensions | 4.22 in L x 2.56 in W x 4.27 in H | Mounting Type | Side |
Amperage Rating | 37 A | Frequency Rating | 50/60 Hz |
Frame Size | 90 mm | Standards | CSA Certified, DIN VDE 0600, ISO 9000, UL Listed |
Application | For Electrical Assemblies, Panels and EOEMs | UPC | 782113007878 |
Packages
1 - UNIT - 1 |