EATON 209691 30-60Hp 600V 120VAC 100Amp 3no Eaton Cutler-Hammer Contactor Basic
Description
DIL contactors.
Specifications
Brand Name | Eaton | Item Name | Contactor |
Coil Voltage | 110 VAC at 50 Hz, 120 VAC at 60 Hz | Contact Configuration | 3 NO |
Amperage Rating | 100 A | Frequency Rating | 50/60 Hz |
HP Rating | 30 hp at 230 V, 60 hp at 460 V |
Packages
1 - UNIT - 1 |