![cthdilm3210480](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12558316.jpg?preset=medium)
EATON 277263 CONT 25HP 600V 480VACCOIL 1NO AUX
Description
Contactor, 3 pole, 380 V 400 V 15 kW, 1 NO, 415 V 50 Hz, 480 V 60 Hz, AC operation, Screw terminals.
Specifications
Brand Name | Eaton | Item Name | IEC Contactor |
Coil Voltage | 415 - 575 VAC at 50/60 Hz | Power Rating | 15 kW |
Contact Configuration | 1 NO, 3 NO | Number of Poles | 3 |
Terminal Connection | Screw | Amperage Rating | 32 - 40 A |
Frequency Rating | 50/60 Hz | HP Rating | 25 hp |
Packages
1 - UNIT - 1 |