![cthxtce050d00t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303210184.jpg?preset=medium)
3-Pole 24V 50Amp Frame D Full Voltage Non Reversing Contactor
Description
Eaton XT IEC contactor, 50A, 24 Vac, 50-60 Hz, 0NO-0NC, 50A, Frame D, 55 mm, 50-60 Hz, 3, 7.5, 10/ 15, 20, 40, 50 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, Full voltage non-reversing contactor
Specifications
Brand Name | Eaton | Item Name | IEC Contactor |
Type | Non-Reversing | Coil Voltage | 24 VAC at 50/60 Hz |
Contact Configuration | 0 NO, 0 NC | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 5.779 x 2.165 x 4.094 in |
Amperage Rating | 50 A | Frequency Rating | 50/60 Hz |
HP Rating | 3, 7.5, 10/15, 20, 40, 50 hp | Frame Size | 55 mm |
Standards | CE, CSA Certified, RoHS Compliant, UL Listed, IEC 60947, EN 60947 | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 015082778341 |
Packages
1 - UNIT - 1 |