EATON XTCE065D00T 80Amp 24/50VAC 24/60VAC 3-Pole Eaton Cutler-Hammer AC Non-Reversing IEC Contactor Frame D, FVNR
Description
Reversing or non-reversing contactors. AC-3 contactor ratings to 1600A and AC-1 contactor ratings to 2000A. Panel or DIN rail mounting to 65A. IP20 finger and back-of-hand proof. Built-in NO or NC auxiliary contacts to 32A. Built-in surge suppression on DC coils XTCE Frame B-G and AC or DC coils on XTCE Frame L-R. Can be used with XT or C396 overload relays. Can be used with XTPR MMPs for manual motor controllers or UL508 Type F combination motor controllers.
Specifications
Brand Name | Eaton | Item Name | IEC Contactor |
Type | Full Voltage, Non-Reversing | Coil Voltage | 24 V at 50/60 Hz |
Contact Configuration | 0 NO, 0 NC | Number of Poles | 3 |
Terminal Connection | Screw | Dimensions | 5.7795 IN X 2.1654 IN X 4.0945 IN |
Series/Model | XT | Amperage Rating | 65 A |
Frequency Rating | 50/60 Hz | Frame Size | 55 mm |
Standards | IEC 60947, EN60947, UL, CSA, RoHS Compliant, CE | Application | Motor and Power Control Equipment |
UPC | 015082778983 |